Beli press selang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tyrone PVC Reinforced Hose (Selang Benang)
    Mulai

    Rp1.199.900

  2. Ohm Electric General-Purpose Type Cable Clamp Capcom Oa Series
    53%
    Mulai

    Rp31.900

    Ohm Electric General-Purpose Type Cable Clamp Capcom Oa Series
    atribut:
    • Material: Body: soft polyvinyl chloride, Threaded portion: polycarbonate (UL94V-2), Lock nut: Nylon 66 (UL94V-2), Screw, press nut: iron (trivalent chromate plating)
    • Color: Black
    • Ambient Temperature (°C): -25 to +70
  3. Jason Hydraulic Hose Crimper
    Mulai

    Rp1.299.900

    Jason Hydraulic Hose Crimper
    Deskripsi:
    Easy used for manual pressure
    atribut:
    • Size (mm): 12-17
    • Capacity (t): 5
  4. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  5. Tyrone PVC Spring Hose (Selang Spiral / Selang Hisap)
    Mulai

    Rp2.299.900

  6. Non Brand Industrial Air & Water PVC Tubing (Selang)
    Mulai

    Rp179.900

    Non Brand Industrial Air & Water PVC Tubing (Selang)
    Deskripsi:
    Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
  7. CP Hydraulic Crimping Hose (Crimping Hidrolik)
    Mulai

    Rp1.399.900

    CP Hydraulic Crimping Hose (Crimping Hidrolik)
    Deskripsi:
    Spesifikasi:- Dapat digunakan untuk menyambung atau mengklem ujung selang sprayer sehingga nepel dapat tersambung secara permanen.- Tidak mudah lepas jika terkena tekanan tinggi dari air, udara, minyak, dan lainnya.- Material : Steel, Working parameters : 6 Ton.- Umumnya digunakan untuk klem selang angin / selang kompressor ukuran 5/16" merek apapun.
    atribut:
    • Handle Press (cm): 27
    • Dimensions (cm): 14.5x11x26
  8. Ohm Electric General-Purpose Cable Clamp Capcon Oa Series
    Mulai

    Rp42.900

    Ohm Electric General-Purpose Cable Clamp Capcon Oa Series
    Deskripsi:
    For various applications such as wire draw-out parts of various electric wiring equipment (control panel, relay box, limit switch, motor, etc.)
    atribut:
    • Mounting Screw: G1 / 2 (CTG16)
    • Mounting Hole Diameter (mm): Ø21
    • Applicable Wire Diameter (mm): Ø(1st stage) 4-5.5, (2nd stage) 5.5-8, (3rd stage) 8-10, (4th stage) 10-12
    • Color: black
    • Applicable Plate ThickNess (mm): less than 4
    • Material: (Screw) Polycarbonate, (Screw, Press nut) Iron, (Lock nut) Nylon 66, (Body) Soft PVC
    • Operating Temperature Range (°C): -25 to 70
  9. Ohm Electric Capcon
    Mulai

    Rp60.900

    Ohm Electric Capcon
    Deskripsi:
    -Only necessary to cut the capcon according to the wire to be used.-1 piece correspondence to a wide range of wire diameter.-Lock nut is not supplied with the product. If necessary, please use commercially available piping nut CTC19 for thin steel. -To the cable drawing part of various electric wiring equipment.
    atribut:
    • Color: Black
    • Compatible Wire Diameter: phi6.0 to 12 (mm)
    • Mounting Hole Diameter: phi21.0mm
    • Mounting Screw: CTG16 (G1/2)
    • Compatible Plate Thickness: 4.0mm or less
    • Working Ambient Temperature: -25 to +70degree C
    • Main Body Materials: Soft Polyvinyl Chloride
    • Lock Nut Materials: Nylon 66 (UL94V-2)
    • Screws, Press Nuts Materials: Iron (trivalent chromate plating)
    • Threaded Portion Materials: Polycarbonate (UL94V-2) (OA-S1 is soft PVC, internal reinforced ABS)
  10. Ohm Electric OA cleaner sterilization type 25 pieces
    Mulai

    Rp74.900

    Ohm Electric OA cleaner sterilization type 25 pieces
    Deskripsi:
    Since it does not contain alcohol, it is a gentle sterilizer for both skin and equipment, and the wet type anti-static effect prevents dust from sticking, so it can be used on keyboards and mice, as well as LCD screens on TVs and computers.*This is a cleaner exclusively for OA. Do not use on cathode ray tube displays, plasma televisions, or sharp moth eye panels. (It may damage the surface coating.)
    atribut:
    • Dimensions, Width W x Height H x Depth D (mm): (approx.) 70x136x32
    • Dimensions, Width x Length (mm): (approx.) 140x150
    • Main Component: Purified water, surfactant, antistatic agent, antibacterial agent, preservative
    • Mass (g): About 82
    • Number of Page: 25 sheets
  11. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  12. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  13. TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)
    72%
    Mulai

    Rp199.900

    TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)
    Deskripsi:
    Factory air and water pipe in machine tool, molding machine, factory equipment.
    atribut:
    • Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
    • Working Pressure (MPa): 1
  14. AEROQUIP Hydraulic Hose Assembly
    Mulai

    Rp649.900

    AEROQUIP Hydraulic Hose Assembly
    Deskripsi:
    Hydraulic hose caps cover and seal the ends of hydraulic hose fittings to keep out dust, dirt, and other contaminants. These accessories have a female-threaded end that connects to the male-threaded end of compatible hydraulic hose fittings. They are typically used to protect hydraulic components from damage while in storage or during transport.
    atribut:
    • UNSPSC: 40142005
    • Compatible Chemicals: Air; Automatic Transmission Fluid; Diesel Fuel; Ethylene Glycol; Fresh Water; Fuel Oil; Gasoline; Hydraulic Fluid (Petroleum); Hydraulic Fluid (Synthetic); Kerosene; Lithium Grease; Lubricated Air; Mineral Oil; Motor Oil; Salt Water
    • Hose Color: Black
    • Hose Configuration: Coupled Assembly
    • Hose Cover Material: Synthetic Rubber
    • Hose Fitting A Material: Carbon Steel
    • Hose Fitting B Material: Carbon Steel
    • Hose Reinforcement Material: Carbon Steel
    • Temperature Range (°F): -40 to 212
  15. Figo Hose Braided Reinforced (Selang Bening / Selang Benang)
    Mulai

    Rp299.900

    Figo Hose Braided Reinforced (Selang Bening / Selang Benang)
    Deskripsi:
    Braided Reinforced Hose / Selang dengan spesifikasi size 3/16 - 3inch adalah selang industri dari brand Figo untuk kebutuhan industri dan bisnis anda.
  16. Masada Hydraulic Hose
    Mulai

    Rp3.699.900

    Masada Hydraulic Hose
    Deskripsi:
    -Rubber hose for hydraulic pump.
    atribut:
    • Hose Inner Diameter: 6.0phi mm
    • Hose Outer Diameter: 15.0phi mm
    • Length (m): 2
  17. TOYOX Hose Spiral Oil Proof Toyospring (Selang Spiral / Selang Oli)
    Mulai

    Rp7.299.900

    TOYOX Hose Spiral Oil Proof Toyospring (Selang Spiral / Selang Oli)
    Deskripsi:
    Hose Toyospring dengan spesifikasi size 1/4 - 4 inch adalah selang industri dari brand Toyox untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Color: Clear
  18. Trilliun Hose Thread Hiprex (Selang Benang / Selang Air)
    Mulai

    Rp509.900

    Trilliun Hose Thread Hiprex (Selang Benang / Selang Air)
    Deskripsi:
    Selang PVC Trilliun Hiprex. Selang PVC Trilliun Hiprex dibuat dari bahan baku PVC yang berkualitas terbaik sehingga dapat digunakan di berbagai macam aplikasi dan dapat digunakan di segala musim dan cuaca. Selang PVC Trilliun Hiprex dilengkapi dengan benang Polyester yang berkualitas tinggi di antara dua lapisan bahan PVC transparan yang membungkusnya, sehingga memiliki kekuatan yang sempurna untuk dapat digunakan dalam aplikasi penyaluran air bertekanan tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Berwarna transparan sehingga pergerakan cairan di dalam selang dapat dilihat secara menyeluruh. - Fleksibel. - Kuat dan tahan lama. - Tahan terhadap abrasi, korosi, bahan kimia dan oli. - Diperkuat dengan benang Polyester. - Kuat untuk aplikasi yang membutuhkan tekanan tinggi.
Daftar Harga press selang Terbaru October 2026
Tyrone PVC Reinforced Hose (Selang Benang)Rp1.199.900
Ohm Electric General-Purpose Type Cable Clamp Capcom Oa SeriesRp31.900
Jason Hydraulic Hose CrimperRp1.299.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900
Tyrone PVC Spring Hose (Selang Spiral / Selang Hisap)Rp2.299.900
Non Brand Industrial Air & Water PVC Tubing (Selang)Rp179.900
CP Hydraulic Crimping Hose (Crimping Hidrolik)Rp1.399.900
Ohm Electric General-Purpose Cable Clamp Capcon Oa SeriesRp42.900
Ohm Electric CapconRp60.900
Ohm Electric OA cleaner sterilization type 25 piecesRp74.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)